Square D (Schneider Electric) 9001SKR4R PUSHBUTTON OPERATOR 30MM SK, Mushroom Button, Red | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON OPERATOR 30MM SK, Mushroom Button, Red - 9001SKR4R
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON OPERATOR 30MM SK, Mushroom Button, Red

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR4R
    SKU: 88248436
    $87.67
    Checking Pricing
         
    Color:Red
    Additional Features:Snap-In 1-3/8 in. Mushroom Button
    Contact Operation:No Contacts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR4R
    • Color Red
    • Additional Features Snap-In 1-3/8 in. Mushroom Button
    • Contact Operation No Contacts
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated Type SKR 10A 600V momentary with snap-in 1-3/8 in. red mushroom pushbutton operator.