Square D (Schneider Electric) ZB4BA334 Pushbutton Head, Spring Return, Flush | Graybar Store
Square D (Schneider Electric) - Pushbutton Head, Spring Return, Flush - ZB4BA334
+ / - Hover over image to Zoom
Other Views

    Pushbutton Head, Spring Return, Flush

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BA334
    SKU: 22100588
    $20.41
    Checking Pricing
         
    Knob Style:Flush
    Shape of Head:Round
    Additional Features:Shock-Resistant; Vibration-Resistant
    Color:Black/White
    Legend:Arrow Symbol
    Shape:Round
    Use With:Harmony XB4 Double-Headed Pushbuttons
    Material:Metal (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BA334
    • Color Black/White
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Flush
    • Legend Arrow Symbol
    • Shape Round
    • Shape of Head Round
    • Material Metal (Bezel)
    • Use With Harmony XB4 Double-Headed Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB4 Pushbutton Head, Black/White, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal (Bezel), Round