Square D (Schneider Electric) ZB5AH063 Pushbutton Head, Illuminated, Push-On/Push-Off | Graybar Store
Square D (Schneider Electric) - Pushbutton Head, Illuminated, Push-On/Push-Off - ZB5AH063
+ / - Hover over image to Zoom
Other Views

    Pushbutton Head, Illuminated, Push-On/Push-Off

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AH063
    SKU: 22088249
    $24.16
    Checking Pricing
         
    Knob Style:Flush
    Shape of Head:Round
    Additional Features:Shock-Resistant; Vibration-Resistant
    Color:Blue
    Shape:Round
    Use With:Harmony XB5 Illuminated Operators
    Material:Plastic (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AH063
    • Color Blue
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Flush
    • Shape Round
    • Shape of Head Round
    • Material Plastic (Bezel)
    • Use With Harmony XB5 Illuminated Operators
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB5 Pushbutton Head, Blue, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Plastic (Bezel), Round