Thomas and Betts CP200NB Circuit Safe® Pushbutton Enclosure, Nylon, Blank, Wall Mount, 7.13 in. H | Graybar Store
Thomas and Betts - Circuit Safe® Pushbutton Enclosure, Nylon, Blank, Wall Mount, 7.13 in. H - CP200NB
+ / - Hover over image to Zoom
Other Views

    Circuit Safe® Pushbutton Enclosure, Nylon, Blank, Wall Mount, 7.13 in. H

    Manufacturer: Thomas and Betts
    Manufacturer #: CP200NB
    SKU: 88054470
    $66.94
    Checking Pricing
         
    Height (Inches):7.13 in.
    Depth (Inches):3.38 in.
    Width (Inches):3.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CP200NB
    • Application Industrial Controls
    • Type Blank
    • Brand Circuit Safe
    • Depth (Inches) 3.38 in.
    • Height (Inches) 7.13 in.
    • NEMA Ratings NEMA 1/3/3S/3X/4/4X/12/13
    • Width (Inches) 3.5 in.
    • Country of Origin US - USA
    Product Overview:
    Circuit Safe® Pushbutton Enclosure, Width (Inches): 3.5 in, Height (Inches): 7.13 in, Depth (Inches): 3.38 in, NEMA Ratings: 1; 3; 4; 12; 13; 3S; 3SX; 3X; 4X