Square D (Schneider Electric) XALD01H7 Pushbutton Empty 1-Hole Enclosure | Graybar Store
Square D (Schneider Electric) - Pushbutton Empty 1-Hole Enclosure - XALD01H7
+ / - Hover over image to Zoom
Other Views

    Pushbutton Empty 1-Hole Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XALD01H7
    SKU: 22102248
    $31.95
    Checking Pricing
         
    Depth (Inches):2.00
    Height (Inches):11.70
    No. of Holes:1
    Width (Inches):11.70
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XALD01H7
    • Depth (Inches) 2.00
    • Height (Inches) 11.70
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Width (Inches) 11.70
    • No. of Holes 1
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Polycarbonate 1-hole 11.70 W x 11.70 H x 2 D in. control station empty enclosure.
    • Includes: stainless steel lid and mounting screws
    • Light grey base /Dark grey lid