Square D (Schneider Electric) 9001BW260 Pushbutton Control Stations, 2NO/NC, Momentary, NEMA 4 | Graybar Store
Square D (Schneider Electric) - Pushbutton Control Stations, 2NO/NC, Momentary, NEMA 4 - 9001BW260
+ / - Hover over image to Zoom
Other Views

    Pushbutton Control Stations, 2NO/NC, Momentary, NEMA 4

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BW260
    SKU: 88246870
    $294.50
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:5
    Legend:Univesal (no legend inserts)
    Additional Features:Watertight/Dusttight NEMA 4
    Contact Operation:2NO/2NC
    No. of Buttons:2
    Interface:Momentary Pushbuttons
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BW260
    • Additional Features Watertight/Dusttight NEMA 4
    • Amperage Rating 5
    • Contact Operation 2NO/2NC
    • Legend Univesal (no legend inserts)
    • NEMA Style 1
    • Voltage Rating 600
    • No. of Buttons 2
    • Interface Momentary Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Control station 2NO/NC momentary blank legend pushbuttons, watertight/dusttight locations NEMA 4.