Square D (Schneider Electric) 9001BF215 Pushbutton Control Stations, 2NO, Maintained, START/STOP | Graybar Store
Square D (Schneider Electric) - Pushbutton Control Stations, 2NO, Maintained, START/STOP - 9001BF215
+ / - Hover over image to Zoom
Other Views

    Pushbutton Control Stations, 2NO, Maintained, START/STOP

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BF215
    SKU: 88246783
    $176.25
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:5
    Legend:START/STOP
    Additional Features:Stainless Steel Flush Plate
    Contact Operation:2NO (Interlocked)
    No. of Buttons:2
    Interface:Maintained Pushbuttons
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BF215
    • Additional Features Stainless Steel Flush Plate
    • Amperage Rating 5
    • Contact Operation 2NO (Interlocked)
    • Legend START/STOP
    • NEMA Style 1
    • Voltage Rating 600
    • No. of Buttons 2
    • Interface Maintained Pushbuttons
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Control station 2NO maintained START/STOP legend pushbuttons with flush stainless steel plate.