Square D (Schneider Electric) 9001BG203 Pushbutton Control Stations, 1NO/NC, Momentary, START/STOP, NEMA 1 | Graybar Store
Square D (Schneider Electric) - Pushbutton Control Stations, 1NO/NC, Momentary, START/STOP, NEMA 1 - 9001BG203
+ / - Hover over image to Zoom
Other Views

    Pushbutton Control Stations, 1NO/NC, Momentary, START/STOP, NEMA 1

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BG203
    SKU: 88246805
    $110.44
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:5
    Legend:START/STOP
    Additional Features:Surface Mounting NEMA 1
    Contact Operation:1NO/1NC
    No. of Buttons:2
    Interface:Momentary Pushbuttons (Mushroom on STOP)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BG203
    • Additional Features Surface Mounting NEMA 1
    • Amperage Rating 5
    • Contact Operation 1NO/1NC
    • Legend START/STOP
    • NEMA Style 1
    • Voltage Rating 600
    • No. of Buttons 2
    • Interface Momentary Pushbuttons (Mushroom on STOP)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Control station 1NO/NC momentary START/STOP(mushroom) legend pushbuttons, surface mount NEMA 1.