Square D (Schneider Electric) 9001BW146 Pushbutton Control Stations, 1NO, Momentary, START, NEMA 7/9 | Graybar Store
Square D (Schneider Electric) - Pushbutton Control Stations, 1NO, Momentary, START, NEMA 7/9 - 9001BW146
+ / - Hover over image to Zoom
Other Views

    Pushbutton Control Stations, 1NO, Momentary, START, NEMA 7/9

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001BW146
    SKU: 88246853
    $301.19
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:5
    Legend:START
    Additional Features:Watertight/Dusttight NEMA 4
    Contact Operation:1NO
    No. of Buttons:1
    Interface:Momentary Pushbutton
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001BW146
    • Additional Features Watertight/Dusttight NEMA 4
    • Amperage Rating 5
    • Contact Operation 1NO
    • Legend START
    • NEMA Style 1
    • Voltage Rating 600
    • No. of Buttons 1
    • Interface Momentary Pushbutton
    • Country of Origin MX - Mexico
    Product Overview:
    Control station 1NO momentary START legend pushbuttons, hazardous location NEMA 7/9.