Square D (Schneider Electric) 9001K2L1GH13 Pushbutton | Graybar Store
Square D (Schneider Electric) - Pushbutton - 9001K2L1GH13
+ / - Hover over image to Zoom
Other Views

    Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K2L1GH13
    SKU: 93198589
    $223.49
    Checking Pricing
         
    Color:Green
    Additional Features:Screw Clamp Terminal
    No. of Positions:2
    Shape of Head:Round
    Voltage Rating:600 V AC
    Contact Operation:1 NC; 1 NO
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K2L1GH13
    • Color Green
    • Additional Features Screw Clamp Terminal
    • Contact Operation 1 NC; 1 NO
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • No. of Positions 2
    • Shape of Head Round
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pushbutton, Green, NEMA Style: 1; 2; 3; 4; 6; 12; 13; 3R, Round, Voltage Rating: 600 V AC, No. of Positions: 2