Square D (Schneider Electric) 9001AE3 Pushbutton | Graybar Store
Square D (Schneider Electric) - Pushbutton - 9001AE3
+ / - Hover over image to Zoom
Other Views

    Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001AE3
    SKU: 91026135
    $92.21
    Checking Pricing
         
    Contact Operation:1 NC; 1 NO
    Additional Features:Screw Clamp Terminal
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001AE3
    • Additional Features Screw Clamp Terminal
    • Contact Operation 1 NC; 1 NO
    • IEC Rating IP66
    • Illumination Non-Illuminated
    • NEMA Style 1
    • Size (mm) 30
    • Voltage Rating 600 V
    • Country of Origin MX - Mexico
    Product Overview:
    Pushbutton, NEMA Style: 1, Voltage Rating: 600 V
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides