Square D (Schneider Electric) 9001AS1 Pushbutton | Graybar Store
Square D (Schneider Electric) - Pushbutton - 9001AS1
+ / - Hover over image to Zoom
Other Views

    Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001AS1
    SKU: 91026125
    $106.12
    Checking Pricing
         
    No. of Positions:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001AS1
    • IEC Rating IP66
    • Illumination Non-Illuminated
    • NEMA Style 4; 13
    • No. of Positions 2
    • Size (mm) 30
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pushbutton, NEMA Style: 4; 13, No. of Positions: 2
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides