Square D (Schneider Electric) 9001KR8P1RH25 Pushbutton | Graybar Store
Square D (Schneider Electric) - Pushbutton - 9001KR8P1RH25
+ / - Hover over image to Zoom
Other Views

    Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR8P1RH25
    SKU: 88247812
    $274.99
    Checking Pricing
         
    Color:Red
    Additional Features:Screw Clamp Terminal
    No. of Positions:3
    Voltage Rating:600 V AC
    Shape of Head:Round
    Contact Operation:1 NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR8P1RH25
    • Color Red
    • Additional Features Screw Clamp Terminal
    • Contact Operation 1 NC
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • No. of Positions 3
    • Shape of Head Round
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pushbutton, Red, NEMA Style: 1; 2; 3; 4; 6; 12; 13; 3R, Round, Voltage Rating: 600 V AC, No. of Positions: 3