Square D (Schneider Electric) 9001SK1L1GH13 PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS - 9001SK1L1GH13
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SK1L1GH13
    SKU: 95025427
    $250.03
    Checking Pricing
         
    Voltage Rating:120
    Contact Operation:1NO/1NC
    Additional Features:Full Guard-Transformer Style
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SK1L1GH13
    • Color Green
    • Additional Features Full Guard-Transformer Style
    • Contact Operation 1NO/1NC
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PUSHBUTTON 600VAC 10AMP 30MM SK +OPTIONS