Square D (Schneider Electric) 9001SKR1BH6 PUSHBUTTON 600VAC 10AMP 30MM SK, 1NC, Black | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON 600VAC 10AMP 30MM SK, 1NC, Black - 9001SKR1BH6
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON 600VAC 10AMP 30MM SK, 1NC, Black

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR1BH6
    SKU: 92047274
    $71.45
    Checking Pricing
         
    Color:Black
    Additional Features:Full Guard Round
    Contact Operation:1NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR1BH6
    • Color Black
    • Additional Features Full Guard Round
    • Contact Operation 1NC
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated Type SKR 10A 600V 1NC momentary black pushbutton operator with full guard.