Square D (Schneider Electric) 9001SKRU11 PUSHBUTTON 600VAC 10A 30MM, Single Speed, Interlocked, Maintained | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON 600VAC 10A 30MM, Single Speed, Interlocked, Maintained - 9001SKRU11
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON 600VAC 10A 30MM, Single Speed, Interlocked, Maintained

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKRU11
    SKU: 88248444
    $161.27
    Checking Pricing
         
    Voltage Rating:600
    Amperage Rating:10
    Operator Type:Maintained Interlocked
    Additional Features:Single Speed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKRU11
    • Additional Features Single Speed
    • Amperage Rating 10
    • Operator Type Maintained Interlocked
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Maintained interlocked 10A 600V single speed pushbutton unit for use with pendant stations.