Square D (Schneider Electric) 9001KR9RM94 Pushbutton | Graybar Store
Square D (Schneider Electric) - Pushbutton - 9001KR9RM94
+ / - Hover over image to Zoom
Other Views

    Pushbutton

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR9RM94
    SKU: 25145813
    $142.13
    Checking Pricing
         
    Color:Red
    No. of Positions:2
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR9RM94
    • Color Red
    • IEC Rating PIM_Null
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • No. of Positions 2
    • Shape of Head Round
    • Size (mm) 30
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Pushbutton, Red, NEMA Style: 1; 2; 3; 4; 6; 12; 13; 3R, Round, No. of Positions: 2
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block