Square D (Schneider Electric) XB5AA42 PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS - XB5AA42
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AA42
    SKU: 99534514
    $37.51
    Checking Pricing
         
    Contact Operation:1NC
    Connections:Screw Clamp
    Additional Features:No Markings
    Action:Momentary
    Type of Push:Flush
    Cover Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AA42
    • Connections Screw Clamp
    • Type Non-Illuminated
    • Additional Features No Markings
    • Contact Operation 1NC
    • Action Momentary
    • Cover Color Red
    • Type of Push Flush
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    PUSHBUTTON 230VAC 2AMP XB5 +OPTIONS