Square D (Schneider Electric) 9001SKR9P1GH13 PUSHBUTTON 120VAC 30MM SK +OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON 120VAC 30MM SK +OPTIONS - 9001SKR9P1GH13
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON 120VAC 30MM SK +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR9P1GH13
    SKU: 97188279
    $342.03
    Checking Pricing
         
    Color:Green
    Additional Features:Maintained 1NO/1NC
    No. of Positions:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR9P1GH13
    • Color Green
    • Additional Features Maintained 1NO/1NC
    • No. of Positions 2
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Maintained 2-position 30mm 1NO/1NC push-pull operator with green knob.