Square D (Schneider Electric) 9001SKR9P1R PUSHBUTTON 120VAC 30MM SK +OPTIONS | Graybar Store
Square D (Schneider Electric) - PUSHBUTTON 120VAC 30MM SK +OPTIONS - 9001SKR9P1R
+ / - Hover over image to Zoom
Other Views

    PUSHBUTTON 120VAC 30MM SK +OPTIONS

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR9P1R
    SKU: 88248440
    $263.02
    Checking Pricing
         
    Color:Red
    Additional Features:Maintained Push/Pull
    No. of Positions:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR9P1R
    • Color Red
    • Additional Features Maintained Push/Pull
    • No. of Positions 2
    • Country of Origin MX - Mexico
    Product Overview:
    Maintained 2-position 30mm no contacts push-pull operator with red knob.