Square D (Schneider Electric) XB6AV5GB PushButton 120 Vac Yellow Pilot Light | Graybar Store
Square D (Schneider Electric) - PushButton 120 Vac Yellow Pilot Light - XB6AV5GB
+ / - Hover over image to Zoom
Other Views

    PushButton 120 Vac Yellow Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6AV5GB
    SKU: 25082093
    $28.57
    Checking Pricing
         
    Color:Yellow
    Voltage Rating:120 Vac
    Shape:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6AV5GB
    • Color Yellow
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape Round
    • Voltage Rating 120 Vac
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Round yellow 120 Vac complete unit pilot light for use with ZB6 pushbuttons.
    • Quick connect
    • Enclosure rating: 4/4X/12
    • Panel mount