Square D (Schneider Electric) XB6AV5BB PushButton 12-24 Vac/Vdc Pilot Lights, Yellow, Round | Graybar Store
Square D (Schneider Electric) - PushButton 12-24 Vac/Vdc Pilot Lights, Yellow, Round - XB6AV5BB
+ / - Hover over image to Zoom
Other Views

    PushButton 12-24 Vac/Vdc Pilot Lights, Yellow, Round

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB6AV5BB
    SKU: 22099942
    $28.57
    Checking Pricing
         
    Color:Yellow
    Voltage Rating:12-24 Vac/Vdc
    Shape:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB6AV5BB
    • Color Yellow
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Shape Round
    • Voltage Rating 12-24 Vac/Vdc
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Round yellow 12-24 Vac/Vdc complete unit pilot light for use with ZB6 pushbuttons.