Square D (Schneider Electric) PushButton 12-24 Vac/Vdc Pilot Lights | Graybar Store
Square D (Schneider Electric) - PushButton 12-24 Vac/Vdc Pilot Lights
+ / - Hover over image to Zoom
Other Views

    PushButton 12-24 Vac/Vdc Pilot Lights

    Manufacturer: Square D (Schneider Electric)
         

    Pushbutton pilot lights with quick connectors/solder tabs and LED.

    • Manufacturer Square D (Schneider Electric)
    • Base Type Integral LED
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Voltage Rating
    Shape
    Material
    Shape of Head
    Size
    Price
    XB6AV5BB
    22099942
    Yellow
    12-24 Vac/Vdc
    Round
    $
    28
    .57
    /
    EA
    22099942
    Color
    Yellow
    Voltage Rating
    12-24 Vac/Vdc
    Shape
    Round
    Material
    Shape of Head
    Size
    $
    28
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB6AV4BB
    22099941
    Red
    24 V AC
    Plastic
    Round
    18 W x 57 D x 18 H mm
    $
    28
    .57
    /
    EA
    22099941
    Color
    Red
    Voltage Rating
    24 V AC
    Shape
    Material
    Plastic
    Shape of Head
    Round
    Size
    18 W x 57 D x 18 H mm
    $
    28
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB6AV1BB
    22099939
    White
    24 V AC
    Plastic
    Round
    18 W x 57 D x 18 H mm
    $
    28
    .57
    /
    EA
    22099939
    Color
    White
    Voltage Rating
    24 V AC
    Shape
    Material
    Plastic
    Shape of Head
    Round
    Size
    18 W x 57 D x 18 H mm
    $
    28
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22099942 SKU, 22099942 ANALYTICS...
    Shape
    Round
    Material
    Shape of Head
    Size
    Price
    $
    28
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22099941 SKU, 22099941 ANALYTICS...
    Shape
    Material
    Plastic
    Shape of Head
    Round
    Size
    18 W x 57 D x 18 H mm
    Price
    $
    28
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22099939 SKU, 22099939 ANALYTICS...
    Shape
    Material
    Plastic
    Shape of Head
    Round
    Size
    18 W x 57 D x 18 H mm
    Price
    $
    28
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available