B-Line (Eaton) Push-Type Conduit to Beam Fastener (25 lb. Static Load) | Graybar Store
B-Line (Eaton) - Push-Type Conduit to Beam Fastener (25 lb. Static Load)
+ / - Hover over image to Zoom
Other Views

    Push-Type Conduit to Beam Fastener (25 lb. Static Load)

    Manufacturer: B-Line (Eaton)
         

    B-Line push-type conduit to beam fastener quickly attaches conduit to beam and is simply installed with a hammer. Fastener will rotate 360°.

    • Manufacturer B-Line (Eaton)
    • Materials Steel
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Use With
    Load Rating (Pound)
    Trade Size
    Flange
    Packaging
    Mounting Type
    Price
    BP-12-U-2-4
    90071829
    1/2 in. Rigid/IMC, 3/4 in. EMT Conduit
    1/8 to 1/4 in. Thick
    $
    203
    .55
    100 Ea
    /
    Package
    90071829
    Use With
    1/2 in. Rigid/IMC, 3/4 in. EMT Conduit
    Load Rating (Pound)
    Trade Size
    Flange
    1/8 to 1/4 in. Thick
    Packaging
    Mounting Type
    $
    203
    .55
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BP-16-U-2-4
    92041127
    EMT Conduits; IMC Conduits; Rigid Conduits
    25 lb.
    3/4 in. Rigid; 1 in. EMT
    1/8 to 1/4 in
    100 per Box
    Push Mount
    $
    230
    .10
    100 Ea
    /
    Package
    92041127
    Use With
    EMT Conduits; IMC Conduits; Rigid Conduits
    Load Rating (Pound)
    25 lb.
    Trade Size
    3/4 in. Rigid; 1 in. EMT
    Flange
    1/8 to 1/4 in
    Packaging
    100 per Box
    Mounting Type
    Push Mount
    $
    230
    .10
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90071829 SKU, 90071829 ANALYTICS...
    Trade Size
    Flange
    1/8 to 1/4 in. Thick
    Packaging
    Mounting Type
    Price
    $
    203
    .55
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92041127 SKU, 92041127 ANALYTICS...
    Trade Size
    3/4 in. Rigid; 1 in. EMT
    Flange
    1/8 to 1/4 in
    Packaging
    100 per Box
    Mounting Type
    Push Mount
    Price
    $
    230
    .10
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available