B-Line (Eaton) BP-12-U-2-4 Push Type Conduit to Beam Fastener, For 1/2 in. Rigid/IMC or 3/4 in. EMT Conduit, Flange Thickness 1/8 to 1/4 in. | Graybar Store
B-Line (Eaton) - Push Type Conduit to Beam Fastener, For 1/2 in. Rigid/IMC or 3/4 in. EMT Conduit, Flange Thickness 1/8 to 1/4 in. - BP-12-U-2-4
+ / - Hover over image to Zoom
Other Views

    Push Type Conduit to Beam Fastener, For 1/2 in. Rigid/IMC or 3/4 in. EMT Conduit, Flange Thickness 1/8 to 1/4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BP-12-U-2-4
    SKU: 90071829
    $203.55
    Checking Pricing
         
    Use With:1/2 in. Rigid/IMC, 3/4 in. EMT Conduit
    Flange:1/8 to 1/4 in. Thick
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BP-12-U-2-4
    • Flange 1/8 to 1/4 in. Thick
    • Materials Steel
    Product Overview:
    Push type conduit to beam fastener with a static load capacity of 25 lb. for 1/2 in. rigid/IMC or 3/4 in. EMT conduit. Flange thickness 1/8 to 1/4 in.
    B-Line push-type conduit to beam fastener quickly attaches conduit to beam and is simply installed with a hammer. Fastener will rotate 360°.