B-Line (Eaton) Push-Type Conduit to Beam Fastener (15 lb. Static Load) | Graybar Store
B-Line (Eaton) - Push-Type Conduit to Beam Fastener (15 lb. Static Load)
+ / - Hover over image to Zoom
Other Views

    Push-Type Conduit to Beam Fastener (15 lb. Static Load)

    Manufacturer: B-Line (Eaton)
         

    B-Line push-type conduit to beam fastener quickly attaches conduit to beam and is simply installed with a hammer. Fastener will rotate 360°.

    • Manufacturer B-Line (Eaton)
    • Materials Steel
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Use With
    Load Rating (Pound)
    Trade Size
    Flange
    Packaging
    Mounting Type
    Price
    BP-12-E-2-4
    90086199
    1/2 in. Rigid/IMC, 3/4 in. EMT Conduit
    1/8 to 1/4 in. Thick
    $
    162
    .41
    100 Ea
    /
    Package
    90086199
    Use With
    1/2 in. Rigid/IMC, 3/4 in. EMT Conduit
    Load Rating (Pound)
    Trade Size
    Flange
    1/8 to 1/4 in. Thick
    Packaging
    Mounting Type
    $
    162
    .41
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BP-12-E-5-8
    92045672
    1/2 in. Rigid/IMC, 3/4 in. EMT Conduit
    5/16 to 1/2 in. Thick
    $
    183
    .62
    100 Ea
    /
    Package
    92045672
    Use With
    1/2 in. Rigid/IMC, 3/4 in. EMT Conduit
    Load Rating (Pound)
    Trade Size
    Flange
    5/16 to 1/2 in. Thick
    Packaging
    Mounting Type
    $
    183
    .62
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BP-16-E-2-4
    92045659
    EMT Conduits; IMC Conduits; Rigid Conduits
    15 lb.
    3/4 in. Rigid; 1 in. EMT
    1/8 to 1/4 in
    100 per Box
    Push Mount
    $
    184
    .57
    100 Ea
    /
    Package
    92045659
    Use With
    EMT Conduits; IMC Conduits; Rigid Conduits
    Load Rating (Pound)
    15 lb.
    Trade Size
    3/4 in. Rigid; 1 in. EMT
    Flange
    1/8 to 1/4 in
    Packaging
    100 per Box
    Mounting Type
    Push Mount
    $
    184
    .57
    100 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90086199 SKU, 90086199 ANALYTICS...
    Trade Size
    Flange
    1/8 to 1/4 in. Thick
    Packaging
    Mounting Type
    Price
    $
    162
    .41
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92045672 SKU, 92045672 ANALYTICS...
    Trade Size
    Flange
    5/16 to 1/2 in. Thick
    Packaging
    Mounting Type
    Price
    $
    183
    .62
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92045659 SKU, 92045659 ANALYTICS...
    Trade Size
    3/4 in. Rigid; 1 in. EMT
    Flange
    1/8 to 1/4 in
    Packaging
    100 per Box
    Mounting Type
    Push Mount
    Price
    $
    184
    .57
    100 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available