Square D (Schneider Electric) 9001KT38LGG31 Push-to-Test Style 9001 Type K HD Pilot Light, LED, Green | Graybar Store
Square D (Schneider Electric) - Push-to-Test Style 9001 Type K HD Pilot Light, LED, Green - 9001KT38LGG31
+ / - Hover over image to Zoom
Other Views

    Push-to-Test Style 9001 Type K HD Pilot Light, LED, Green

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KT38LGG31
    SKU: 96053318
    $202.89
    Checking Pricing
         
    Color:Green
    Voltage Rating:120
    Additional Features:Push-to-Test-LED Style
    Cover Style:Plastic Fresnel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KT38LGG31
    • Color Green
    • Additional Features Push-to-Test-LED Style
    • Cover Style Plastic Fresnel
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • Size (mm) 30
    • Voltage Rating 120
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    LED-style 120 Vac 30 mm 9001 type K HD push-to-test pilot light with plastic green fresnel cap.