B-Line (Eaton) BP16-S18 Push-Type Conduit and Box Support Fastener, Conduit Size 3/4 in. Rigid or 1 in. EMT | Graybar Store
B-Line (Eaton) - Push-Type Conduit and Box Support Fastener, Conduit Size 3/4 in. Rigid or 1 in. EMT - BP16-S18
+ / - Hover over image to Zoom
Other Views

    Push-Type Conduit and Box Support Fastener, Conduit Size 3/4 in. Rigid or 1 in. EMT

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BP16-S18
    SKU: 25132383
    $154.65
    Checking Pricing
         
    Trade Size:3/4 in. Rigid; 1 in. EMT
    Packaging:25 per Box
    Use With:EMT Conduits; Rigid Conduits
    Mounting Type:Push Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BP16-S18
    • Mounting Type Push Mount
    • Trade Size 3/4 in. Rigid; 1 in. EMT
    • Packaging 25 per Box
    Product Overview:
    Eaton® BP Push Style Conduit and Box Support Fastener, Packaging: 25 per Box, Trade Size: 1 (EMT) in; 3/4 (Rigid) in, Push Mount