Square D (Schneider Electric) 9001KR9 Push-Pull No Knob 30mm Non-Illuminated Operator | Graybar Store
Square D (Schneider Electric) - Push-Pull No Knob 30mm Non-Illuminated Operator - 9001KR9
+ / - Hover over image to Zoom
Other Views

    Push-Pull No Knob 30mm Non-Illuminated Operator

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KR9
    SKU: 88247819
    $123.57
    Checking Pricing
         
    Additional Features:No Knob
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KR9
    • Additional Features No Knob
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    30mm Push-pull non-illuminated operator with no knob.
    • No contact blocks
    • NEMA enclosure 1/2/3/3R/4/6/12 and 13
    • Maintained operator type