Square D (Schneider Electric) 9001A22 Push-Pull Knob, 1-5/8 in. Diameter, Amber | Graybar Store
Square D (Schneider Electric) - Push-Pull Knob, 1-5/8 in. Diameter, Amber - 9001A22
+ / - Hover over image to Zoom
Other Views

    Push-Pull Knob, 1-5/8 in. Diameter, Amber

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001A22
    SKU: 88246651
    $10.72
    Checking Pricing
         
    Color:Amber
    Diameter (Inches):1-5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001A22
    • Color Amber
    • Diameter (Inches) 1-5/8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Amber push-pull 1-5/8 in. diameter pushbutton knob for use on 30 mm operators.