Erico 708SF Push Install Rod/Wire Hanger With Shot Fire Bracket | Graybar Store
Erico - Push Install Rod/Wire Hanger With Shot Fire Bracket - 708SF
+ / - Hover over image to Zoom
Other Views

    Push Install Rod/Wire Hanger With Shot Fire Bracket

    Manufacturer: Erico
    Manufacturer #: 708SF
    SKU: 25816806
    $2.36
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Wire Size:8 AWG
    Load Rating (Pound):100 lb.
    Mounting Position:Horizontal Mount
    Dimensions:2-1/4 W x 3-1/16 H in
    Packaging:100 per Pack
    Use With:Powder-Actuated Tools; Single-Shot Gas-Actuated Tools
    Width (Inches):2-1/4 in.
    Height (Inch):3-1/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 708SF
    • Dimensions 2-1/4 W x 3-1/16 H in
    • Height (Inch) 3-1/16 in.
    • Load Rating (Pound) 100 lb.
    • Materials Spring Steel; Steel
    • Mounting Position Horizontal Mount
    • Rod Size (Inch) 1/4 in.
    • Width (Inches) 2-1/4 in.
    • Wire Size 8 AWG
    • Packaging 100 per Pack
    • Use With Powder-Actuated Tools; Single-Shot Gas-Actuated Tools
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Rod and Wire Hanger, Packaging: 100 Per Pack, Spring Steel; Steel, Load Rating (Pound): 100 lb