Ideal Industries 30-090J Push-In Wire Connector | Graybar Store
Ideal Industries - Push-In Wire Connector - 30-090J
+ / - Hover over image to Zoom
Other Views

    Push-In Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-090J
    SKU: 99564660
    $51.83
    Checking Pricing
         
    Color:Black
    Packaging:100 per Jar
    Wire Size:20 to 12 AWG
    Dimensions (Inches):1.38 L x 0.73 D x 0.354 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-090J
    • Color Black
    • Dimensions (Inches) 1.38 L x 0.73 D x 0.354 H
    • Wire Size 20 to 12 AWG
    • Packaging 100 per Jar
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    In-Sure® Push-In Wire Connector, Packaging: 100 per Jar, Wire Size: (7) 18 Str AWG; 16 to 14 Str AWG; 18 to 14 Str (Tin-Bonded) AWG; 20 to 12 (Solid) AWG, Black, Copper; Stainless Steel, Voltage Rating: 600 V