Ideal Industries 30-1039 Push-In Wire Connector | Graybar Store
Ideal Industries - Push-In Wire Connector - 30-1039
+ / - Hover over image to Zoom
Other Views

    Push-In Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-1039
    SKU: 25237169
    $0.53
    Checking Pricing
         
    Color:Blue
    Packaging:50 per Box
    Wire Size:14 to 10 AWG
    Dimensions (Inches):0.86 W x 0.78 L x 0.45 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-1039
    • Color Blue
    • Dimensions (Inches) 0.86 W x 0.78 L x 0.45 H
    • Wire Size 14 to 10 AWG
    • Packaging 50 per Box
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    In-Sure® Push-In Wire Connector, Packaging: 50 per Box, Wire Size: 12 to 10 Str AWG; 14 to 10 Sol AWG; 14 to 10 Str (Tin-Bonded) AWG, Blue, Copper; Stainless Steel, Voltage Rating: 600 V