Thomas and Betts TC823-TB Ty Rap® Natural Nylon 0.446 x 0.446 in. Push In and Bolted Cable Tie Mounting Base (Bulk Pack) | Graybar Store
Thomas and Betts - Ty Rap® Natural Nylon 0.446 x 0.446 in. Push In and Bolted Cable Tie Mounting Base (Bulk Pack) - TC823-TB
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Natural Nylon 0.446 x 0.446 in. Push In and Bolted Cable Tie Mounting Base (Bulk Pack)

    Manufacturer: Thomas and Betts
    Manufacturer #: TC823-TB
    SKU: 93161340
    $0.20
    Checking Pricing
         
    Color:Natural
    Packaging:1000
    Mounting Type:Push Mount
    Width (Inches):0.438
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TC823-TB
    • Color Natural
    • Materials Nylon
    • Mounting Type Push Mount
    Product Overview:
    Push In Mounting Base, Natural, 0.625 L x 0.438 in. W, Nylon