Erico 12P4I Push In EMT Conduit Clamp With 1/4 in. Threaded Hole | Graybar Store
Erico - Push In EMT Conduit Clamp With 1/4 in. Threaded Hole - 12P4I
+ / - Hover over image to Zoom
Other Views

    Push In EMT Conduit Clamp With 1/4 in. Threaded Hole

    Manufacturer: Erico
    Manufacturer #: 12P4I
    SKU: 88091638
    $0.56
    Checking Pricing
         
    Load Rating (Pound):15 lb. (Horizontal); 25 lb. (Vertical)
    Mounting Position:Horizontal/Vertical Mount
    Trade Size:3/4 in.
    Packaging:100 per Pack
    Use With:EMT Conduits
    Mounting Type:Push-In Mount
    Hole Size:1/4 in.
    Outer Diameter:1.181 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 12P4I
    • Hole Size 1/4 in.
    • Load Rating (Pound) 15 lb. (Horizontal); 25 lb. (Vertical)
    • Materials Spring Steel
    • Mounting Position Horizontal/Vertical Mount
    • Mounting Type Push-In Mount
    • Outer Diameter 1.181 in
    • Trade Size 3/4 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Push In Conduit Clamp, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 15 (Static Load 1) lb; 25 (Static Load 2) lb, Trade Size: 3/4 in, Push In Mount
    • Push-In Installation of Conduit
    • Eliminates Need For Offset Bending Conduit
    • May be Used For Either Vertical or Horizontal Installations