Square D (Schneider Electric) 9001SKR9R05 Non-Illuminated Pushbutton Opeator, Maintained, Plastic, Red, EMERGENCY STOP Marking | Graybar Store
Square D (Schneider Electric) - Non-Illuminated Pushbutton Opeator, Maintained, Plastic, Red, EMERGENCY STOP Marking - 9001SKR9R05
+ / - Hover over image to Zoom
Other Views

    Non-Illuminated Pushbutton Opeator, Maintained, Plastic, Red, EMERGENCY STOP Marking

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR9R05
    SKU: 99708936
    $145.04
    Checking Pricing
         
    Shape of Head:Round
    No. of Positions:2
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR9R05
    • Color Red
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • No. of Positions 2
    • Shape of Head Round
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ SK Push Button Operator, Red, NEMA Style: 1; 2; 3; 4; 6; 12; 13; 3R; 4X, Round, No. of Positions: 2