Square D (Schneider Electric) ZB4BW143 Push Button Head | Graybar Store
Square D (Schneider Electric) - Push Button Head - ZB4BW143
+ / - Hover over image to Zoom
Other Views

    Push Button Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW143
    SKU: 99528227
    $14.28
    Checking Pricing
         
    Shape of Head:Round
    Use With:Integral LED
    Color:Red
    Knob Style:Extended Pushbutton
    Material:Metal
    Size:29 W x 33 D x 29 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW143
    • Color Red
    • Size 29 W x 33 D x 29 H mm
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • Knob Style Extended Pushbutton
    • NEMA Style 1/2/3/4/12/13
    • Shape of Head Round
    • Size (mm) 22
    • Material Metal
    • Use With Integral LED
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ Push Button Head, Red, Size: 29 H x 29 W x 33 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal, Round