Square D (Schneider Electric) ZB4BW17 Push Button Head | Graybar Store
Square D (Schneider Electric) - Push Button Head - ZB4BW17
+ / - Hover over image to Zoom
Other Views

    Push Button Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW17
    SKU: 99496266
    $14.28
    Checking Pricing
         
    Shape of Head:Round
    Color:Transparent
    Use With:Light Modules for a BA9s Incandescent Bulb, Neon or LED
    Knob Style:Extended Pushbutton
    Material:Metal
    Size:29 W x 32 D x 29 H mm
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW17
    • Color Transparent
    • Size 29 W x 32 D x 29 H mm
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Extended Pushbutton
    • Shape of Head Round
    • Material Metal
    • Use With Light Modules for a BA9s Incandescent Bulb, Neon or LED
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Harmony™ Push Button Head, Clear, Size: 29 H x 29 W x 32 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Metal, Round