Square D (Schneider Electric) ZA2BS844 Push Button Head | Graybar Store
Square D (Schneider Electric) - Push Button Head - ZA2BS844
+ / - Hover over image to Zoom
Other Views

    Push Button Head

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZA2BS844
    SKU: 99432336
    $117.25
    Checking Pricing
         
    Color:Red
    Legend:No Legend
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZA2BS844
    • Color Red
    • Legend No Legend
    • Country of Origin FR - France
    Product Overview:
    Pushbutton Component, Brand or Series XA2, Size 22 mm, Type Pushbutton Head, Operator Type Mushroom, Latching-Turn to Release, Shape Round, Color Red, NEMA Rating 1/2/4/4X/12/13, IP65, No. of Positions Maintained Push.