Square D (Schneider Electric) XAPM1201 Push Button Enclosure | Graybar Store
Square D (Schneider Electric) - Push Button Enclosure - XAPM1201
+ / - Hover over image to Zoom
Other Views

    Push Button Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XAPM1201
    SKU: 92100087
    $152.87
    Checking Pricing
         
    Material:Zinc Alloy
    No. of Holes:1
    Size:80 W x 80 H mm
    Use With:22 mm Control And Signaling Units
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XAPM1201
    • Color Blue
    • Size 80 W x 80 H mm
    • Material Zinc Alloy
    • No. of Holes 1
    • Use With 22 mm Control And Signaling Units
    • SAP Material Type ZSTD
    • Country of Origin MA - Morocco
    Product Overview:
    Harmony™ XAP Push Button Enclosure, Blue, Size: 80 H x 80 W mm, Zinc Alloy
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides