Square D (Schneider Electric) XALK178FH7 Push Button Enclosure | Graybar Store
Square D (Schneider Electric) - Push Button Enclosure - XALK178FH7
+ / - Hover over image to Zoom
Other Views

    Push Button Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XALK178FH7
    SKU: 25425993
    $174.40
    Checking Pricing
         
    Color:Grey (Base); Red (Button); Yellow (Lid)
    Contact Operation:2 NC; Slow-Break
    Knob Style:Emergency Stop
    Material:Polycarbonate
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XALK178FH7
    • Color Grey (Base); Red (Button); Yellow (Lid)
    • Contact Operation 2 NC; Slow-Break
    • IEC Rating EN/IEC 60204-1; EN/IEC
    • Knob Style Emergency Stop
    Product Overview:
    Harmony™ Push Button Enclosure, Light Gray (Base); Red (Button); Yellow (Lid), EN/IEC 60204-1; EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5; IEC 60364-5-53, Polycarbonate