Square D (Schneider Electric) XALD321S1H7 Push Button Enclosure | Graybar Store
Square D (Schneider Electric) - Push Button Enclosure - XALD321S1H7
+ / - Hover over image to Zoom
Other Views

    Push Button Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XALD321S1H7
    SKU: 25214340
    $127.61
    Checking Pricing
         
    Knob Style:Flush Pushbutton
    Voltage Rating:600 V
    Color:Dark Grey/Light Grey
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XALD321S1H7
    • Color Dark Grey/Light Grey
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Flush Pushbutton
    • Material Polycarbonate
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XALD Push Button Enclosure, Dark Grey/Light Grey, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Polycarbonate