Square D (Schneider Electric) ZBA432 Push Button Cap | Graybar Store
Square D (Schneider Electric) - Push Button Cap - ZBA432
+ / - Hover over image to Zoom
Other Views

    Push Button Cap

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBA432
    SKU: 22088380
    $4.61
    Checking Pricing
         
    Knob Style:Flush Pushbutton
    Legend:O
    Shape of Head:Round
    Use With:ZB4BA0 Push Button Heads
    Color:Red
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBA432
    • Color Red
    • Knob Style Flush Pushbutton
    • Legend O
    Product Overview:
    Harmony™ Push Button Cap, Red, Round
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area