Valcom V-2972PK Push Button Call Switch | Graybar Store
Valcom - Push Button Call Switch - V-2972PK
+ / - Hover over image to Zoom
Other Views

    Push Button Call Switch

    Manufacturer: Valcom
    Manufacturer #: V-2972PK
    SKU: 22103328
    $16.03
    Checking Pricing
         
    Dimensions:2.75 in.H x 4.5 in.W x 1.5 in.D ( 6.985 cm x 11.43 cm 3.81 cm)
    Color / Finish:Brushed Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2972PK
    • Dimensions 2.75 in.H x 4.5 in.W x 1.5 in.D ( 6.985 cm x 11.43 cm 3.81 cm)
    • Color / Finish Brushed Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Use With Talkback Control Units With Remote Calling.Fits A Single-Gang Electrical Box .Brushed Stainless Steel Wall Plate. White Spring Return Rocker Switch