Square D (Schneider Electric) XB4BW33G5 Push Button | Graybar Store
Square D (Schneider Electric) - Push Button - XB4BW33G5
+ / - Hover over image to Zoom
Other Views

    Push Button

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BW33G5
    SKU: 99509358
    $130.61
    Checking Pricing
         
    Color:Green
    Voltage Rating:120 V AC
    Additional Features:Protected LED; Screw Clamp Terminal
    Knob Style:Pushbutton
    Material:Zamak (Collar)
    Shape of Head:Round
    Size:30 W x 57 D x 47 H mm
    Contact Operation:1 NC; 1 NO; Slow-Break; Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BW33G5
    • Color Green
    • Size 30 W x 57 D x 47 H mm
    • Additional Features Protected LED; Screw Clamp Terminal
    • Base Type Integral LED
    • Contact Operation 1 NC; 1 NO; Slow-Break; Standard
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Pushbutton
    • Shape of Head Round
    • Material Zamak (Collar)
    • Voltage Rating 120 V AC
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB4 Push Button, Green, Size: 47 H x 30 W x 57 D mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Zamak (Collar), Round