Square D (Schneider Electric) XB4BL42 Push Button | Graybar Store
Square D (Schneider Electric) - Push Button - XB4BL42
+ / - Hover over image to Zoom
Other Views

    Push Button

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB4BL42
    SKU: 99509314
    $42.26
    Checking Pricing
         
    Color:Red
    Contact Operation:1 NC; Slow-Break; Standard
    Additional Features:Complete Pushbutton
    Material:Silver Alloy (Ag/Ni)
    Operator Type:Momentary Switch; Spring Return
    Shape of Head:Round
    Amperage Rating:10 A
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB4BL42
    • Color Red
    • Additional Features Complete Pushbutton
    • Amperage Rating 10 A
    • Contact Operation 1 NC; Slow-Break; Standard
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    • Operator Type Momentary Switch; Spring Return
    • Shape of Head Round
    • Material Silver Alloy (Ag/Ni)
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    XB4 Push Button, Red, NEMA Style: 13; 4X, Round, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Voltage Rating: 600 V