Square D (Schneider Electric) 9001SKR1UH13 Push Button | Graybar Store
Square D (Schneider Electric) - Push Button - 9001SKR1UH13
+ / - Hover over image to Zoom
Other Views

    Push Button

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001SKR1UH13
    SKU: 97112272
    $96.33
    Checking Pricing
         
    Additional Features:Screw Clamp Terminal
    Contact Operation:1 NC; 1 NO; Slow-Break
    Shape of Head:Octagonal
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001SKR1UH13
    • Additional Features Screw Clamp Terminal
    • Contact Operation 1 NC; 1 NO; Slow-Break
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R; 4X
    • Shape of Head Octagonal
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Harmony™ SK Push Button, NEMA Style: 1; 2; 3; 4; 12; 13; 3R; 4X, Octagonal, Voltage Rating: 600 V AC