Preformed Line Products 8006653 PUP Closure Kit | Graybar Store
Preformed Line Products - PUP Closure Kit - 8006653
+ / - Hover over image to Zoom
Other Views

    PUP Closure Kit

    Manufacturer: Preformed Line Products
    Manufacturer #: 8006653
    SKU: 99973401
    $283.09
    Checking Pricing
         
    Closure Type:Butt Splice
    Max. Single Fusion Splice Capacity:48
    Style:Splice Case
    Product Includes:(12) Splice Trays
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8006653
    • Style Splice Case
    • Closure Type Butt Splice
    • Max. Single Fusion Splice Capacity 48
    • Product Includes (12) Splice Trays
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® PUP Closure Kit, Max. Single Fusion Splice Capacity: 48, Closure Type: Butt Splice, Style: Splice Case