Preformed Line Products 8006621 PUP Closure Kit | Graybar Store
Preformed Line Products - PUP Closure Kit - 8006621
+ / - Hover over image to Zoom
Other Views

    PUP Closure Kit

    Manufacturer: Preformed Line Products
    Manufacturer #: 8006621
    SKU: 97179688
    $246.60
    Checking Pricing
         
    Closure Type:Butt Splice; In-Line
    Max. Single Fusion Splice Capacity:72
    Style:Splice Case
    Product Includes:3 Section 6 Port End Plate; Blank End Plate; Organizer; Transport Tube Kit
    No. of Ports:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8006621
    • Style Splice Case
    • No. of Ports 6
    • Closure Type Butt Splice; In-Line
    • Max. Single Fusion Splice Capacity 72
    • Product Includes 3 Section 6 Port End Plate; Blank End Plate; Organizer; Transport Tube Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® PUP Closure Kit, Max. Single Fusion Splice Capacity: 72, Closure Type: Butt Splice; In-Line, Style: Splice Case, No. of Ports: 6