Klein Tools VDV427-018 Punchdown Tool Reach Extension | Graybar Store
Klein Tools - Punchdown Tool Reach Extension - VDV427-018
+ / - Hover over image to Zoom
Other Views

    Punchdown Tool Reach Extension

    Manufacturer: Klein Tools
    Manufacturer #: VDV427-018
    SKU: 25279120
    $23.46
    Checking Pricing
         
    Blade Type:110
    Tool Application:Punchdown tool reach extension for VDV427-013, VDV427-047, bayonet style socket punchdown tools
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # VDV427-018
    • Blade Type 110
    • Tool Application Punchdown tool reach extension for VDV427-013, VDV427-047, bayonet style socket punchdown tools
    • For Use With VDV427-013, VDV427-047, Bayonet Style Socket Punchdown Tools
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Punchdown tool reach extension for VDV427-013, VDV427-047, bayonet style socket punchdown tools
    • Compatible with the Klein VDV427-013 Impact Punchdown Tool and other bayonet style (twist and lock) socket punchdown tools
    • Terminate cable in variety of cross-connect panels, blocks and keystone jacks
    • Induction hardened high carbon steel for durability and long life
    • Reversible blades with termination/cutting ends and termination only ends (depending on blade type)
    • Blade Configuration End 1: Bayonet style - Male; Blade Configuration End 2: Bayonet style - Female